Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 600 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 201L-402K
  • Zoro # G9721503

product price: 
$
36.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201L-402K
Zoro #
G9721503
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.21"
Nominal Dial Size
4 in
Case Diameter
4.29 in
Case Depth
1.75 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Smallest Graduation
10 psi
Gauge Primary Range Numbered Graduations
100
Case Color
Metallic
Required Gauge Adapter
No
Graduations
100 psi
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Connection Type
MNPT
Standards
ASME
Process Connection Gender
Male
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Scale Type
Dual
Primary Scale Minor Graduations
10
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
No
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 41
Dial Color
White
Dry Dampening Feature
None
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Non-Sparking
No
Sensor Material
Copper Alloy
Includes Vent Plug
Yes
Secondary Scale Units
bar
Bezel Mounting Type
Fixed
Gauge Case Liquid
Glycerin
Field Fillable
No
Includes Mounting Hardware
No
Bezel Material
Stainless Steel
Maximum Pressure
600
Operating Temperature Range
30 Degrees to 160 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
600 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Series
201L
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Maximum
41 bar
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Operating Temperature - Minimum
30 Degrees F
Compatible Series
201L

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.