Industrial Pressure Gauge, 0 to 600 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6001-4LK
  • Zoro # G9184637
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-4LK
Zoro #
G9184637
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Process
Calibration Certificate Included
No
Includes
Vent Plug
Required Gauge Adapter
No
Case Color
Metallic
Gauge Primary Range Smallest Graduation
5
Gauge Special Options
Heavy Duty
Graduations
50 psi
Smallest Graduation
5 psi
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Primary Scale Numeric Increments
50
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Sensor Material
316 Stainless Steel
Bezel Material
Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Primary Scale Minor Graduations
5
Gauge Case Liquid
None
Process Connection Gender
Male
Field Fillable
Yes
Pointer Material
Aluminum
Dial Color
White
Case Construction
Welded Joint
Dry Dampening Feature
None
Scale Type
Single
Includes Vent Plug
Yes
Bezel Mounting Type
Removable
Vibration Resistance
Field-Fillable
Non-Sparking
No
Pointer Characteristics
Adjustable
Pointer Color
Black
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Maximum Pressure
600
Operating Temperature Range
-30 Degrees to 180 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Units
bar
Compatible with Series
6000
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
600 psi
Compatible Series
6000
For Use With
6000

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Nominal Dial Size
6 in
Case Depth
2.05 in
Case Diameter
6.75 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.