Industrial Pressure Gauge, 0 to 800 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402L

  • Zoro # G8654773


product price:  $88.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-311D-402L
Zoro #
G8654773
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Case Depth
2.59 in
Case Diameter
4.02 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 800
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Process
Includes
Vent Plug
Gauge Special Options
Heavy Duty
Case Color
Metallic
Gauge Primary Range Numbered Graduations
100
Graduations
100 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10
Smallest Graduation
10 psi
Required Gauge Adapter
No
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Field Fillable
Yes
Primary Scale Numeric Increments
100
Includes Mounting Hardware
No
Bezel Material
Stainless Steel
Vibration Resistance
Field-Fillable
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Primary Scale Minor Graduations
10
Case Construction
Welded Joint
Gauge Case Liquid
None
Pointer Material
Aluminum
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Bezel Mounting Type
Removable
Dry Dampening Feature
None
Freeze Resistant Movement
No
Includes Vent Plug
Yes
Dial Color
White
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Removable Bezel
Yes
Pointer Characteristics
Adjustable
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Color
Black
Scale Type
Single
Pressure Range Type
Pressure
Sensor Material
316 Stainless Steel
Maximum Pressure
800
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Maximum
800 psi
Process Media Temperature - Maximum
180 Degrees F
Case Liquid
None
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
800 psi
Operating Temperature - Maximum
180 Degrees F
Compatible with Series
4000
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-30 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 800, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.