Shop PIC GAUGES

Industrial Vacuum Gauge, +/-1.0%, Metal

  • Mfr # PRO-311D-404A
  • Zoro # G9184341

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
No
Gauge Nominal Dial Size
4 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-311D-404A
Zoro #
G9184341
UPC #
-
Country of Origin
China
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Case Color
Metallic
Smallest Graduation
0.2 in Hg
Required Gauge Adapter
No
Gauge Lens Material
Laminated Safety Glass
Basic Gauge Sensor Material
Stainless Steel
Item
Industrial Vacuum Gauge
Operating Temp. Range
-30 Degrees to 180 Degrees F
Series
4000
Graduations
3 in Hg
Gauge Special Options
Heavy Duty
Connection Location
Lower
Gauge Primary Range Values
-30 to 0
Gauge Primary Range Numbered Graduations
3
Gauge Primary Range Smallest Graduation
0.2
Basic Gauge Socket Material
Stainless Steel
Range
30 in Hg Vac to 0
Gauge Case Material
Stainless Steel
Includes
Vent Plug
Gauge Panel Mountable
No
Gauge Socket Material
316 Stainless Steel
Calibration Certificate Included
No
Gauge Accuracy
+/-1.00%
Gauge Sensor Material
316 Stainless Steel
Gauge Case Color
Stainless Steel
Basic Gauge Lens Material
Glass
Pressure Gauge Type
Industrial Pressure Gauge
Socket Material
316 Stainless Steel
Accuracy Scale
Full Scale
Standards
ASME
Pointer Material
Aluminum
Includes Vent Plug
Yes
Dry Dampening Feature
None
Scale Type
Single
Process Connection Type
NPT
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade 1A
IP/NEMA Rating
Not Rated
Blowout Safety Back
No
Primary Scale Numeric Increments
3
Vibration Resistance
Field-Fillable
Case Material
Stainless Steel
Pointer Color
Black
Lens Material
Laminated Safety Glass
Cleaned for Oxygen Service
No
Sensor Material
316 Stainless Steel
Hazardous Location Rating
Not Rated
Primary Scale Minor Graduations
0.2
Pressure Range Type
Vacuum
Case Construction
Welded Joint
Includes Calibration Certificate
No
Removable Bezel
Yes
Includes Mounting Hardware
No
Bezel Mounting Type
Removable
Accuracy
+/-1.0%
Pointer Characteristics
Adjustable
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Bezel Material
Stainless Steel
Application
General Purpose
Gauge Case Liquid
None
Dial Color
White
Liquid-Filled Case
No
Process Connection Location
Bottom
Primary Scale Units
in Hg
Panel-Mountable
No
Non-Sparking
No
Field Fillable
Yes
Primary Pressure Range
30 to 0
Process Media Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
None
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
0 psi
Compatible with Series
4000
Secondary Scale Units
bar
Operating Temperature - Minimum
-30 Degrees F
Compatible Series
4000
For Use With
4000

Dimensions

Gauge Nominal Dial Size
4 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Manufacturers Warranty Length
1 yr Limited
Nominal Dial Size
4 in
Case Depth
2.59 in
Process Connection Size
1/4 in
Case Diameter
4.02 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.