Low Pressure Gauge, 0 to 20 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # LP1-SS-402-20X35

  • Zoro # G6550966


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LP1-SS-402-20X35
Zoro #
G6550966
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.30"
Case Depth
1.91 in
Case Diameter
4.375 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
Stainless Steel
Series
LP1-SS
Lens Material
Heavy-Duty Glass
Primary Pressure Range
0 to 20
Primary Scale Units
oz
IP/NEMA Rating
IP33
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Case Color
Stainless Steel
Gauge Primary Range Smallest Graduation
5/2
Graduations
5 in wc, 5 oz/sq in
Gauge Application
For Natural Gas & Other Gases
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
Gauge Secondary Range Values
0 to 35
Calibration Certificate Included
No
Smallest Graduation
2 psi, 5 in Hg
Socket Material
Stainless Steel
Includes
Vent Plug
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME
Connection Type
MNPT
Bezel Material
Stainless Steel
Field Fillable
No
Includes Calibration Certificate
No
Process Connection Gender
Male
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Units
in wc
Pointer Material
Aluminum
Gauge Case Liquid
None
Dry Dampening Feature
None
Pointer Color
Black
Freeze Resistant Movement
No
Case Construction
Corrosion Resistant
Pressure Range Type
Pressure
Scale Type
Dual
Includes Mounting Hardware
No
Sensor Type
Capsule
Bezel Mounting Type
Removable
Pointer Characteristics
Pointer Adjustable, Black Aluminum Adjustment Screw on Dial Face
Adjustable Pointer
No
Secondary Pressure Range
0 to 35
Pressure Gauge Type
Low Pressure Gauge
Dial Color
White
Sensor Material
316 Stainless Steel
Accuracy Grade
ASME B40.100 Grade A
Vibration Resistance
None
Compatible Process Media
Air, Gas, Oil, Water
Primary Scale Minor Graduations
2, 5
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Removable Bezel
Yes
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Pressure Measurement - Maximum
35 in wc
Process Media Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Primary Scale Vacuum Measurement - Maximum
20 oz/sq in
Operating Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Maximum
20 oz/sq in
Compatible with Series
LP1-SS
NEMA Enclosure Rating
No Enclosure
Secondary Scale Vacuum Measurement - Minimum
0 in wc
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 oz/sq in
Secondary Scale Pressure Measurement - Minimum
0 in wc

Description

Low Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Heavy-Duty Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP33, Primary Pressure Range 0 to 20, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.