Low Pressure Gauge, 0 to 35 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LP1-SS-404-35X60

  • Zoro # G7027711


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LP1-SS-404-35X60
Zoro #
G7027711
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.30"
Manufacturer Warranty Length
1 yr
Case Depth
1.91 in
Nominal Dial Size
4 in
Case Diameter
4.375 in
Nominal Dial Diameter
4 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
Stainless Steel
Series
LP1-SS
Lens Material
Heavy-Duty Glass
Primary Pressure Range
0 to 35
Primary Scale Units
oz
IP/NEMA Rating
IP33
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1
Graduations
10 in wc, 5 oz/sq in
Case Color
Stainless Steel
Gauge Application
For Natural Gas & Other Gases
Smallest Graduation
1 oz/sq in
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
Gauge Secondary Range Values
0 to 60
Socket Material
Stainless Steel
Includes
Vent Plug
Case Material
Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME
Gauge Case Liquid
None
Bezel Material
Stainless Steel
Adjustable Pointer
No
Pointer Characteristics
Pointer Adjustable, Black Aluminum Adjustment Screw on Dial Face
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Primary Scale Minor Graduations
1
Includes Mounting Hardware
No
Pointer Material
Aluminum
Secondary Scale Units
in wc
Sensor Type
Capsule
Compatible Process Media
Air, Gas, Oil, Water
Pressure Gauge Type
Low Pressure Gauge
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Dial Color
White
Pointer Color
Black
Removable Bezel
Yes
Process Connection Gender
Male
Field Fillable
No
Secondary Pressure Range
0 to 60
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Pressure Range Type
Pressure
Bezel Mounting Type
Removable
Vibration Resistance
None
Sensor Material
316 Stainless Steel
Case Construction
Corrosion Resistant
Scale Type
Dual
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade A
Dry Dampening Feature
None
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 in wc
Compatible with Series
LP1-SS
Primary Scale Pressure Measurement - Maximum
30 oz/sq in
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Maximum
35 oz/sq in
Secondary Scale Vacuum Measurement - Minimum
0 in wc
Secondary Scale Pressure Measurement - Maximum
60 in wc
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Case Liquid
None
Compatible with Brand
Universal
Process Media Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 oz/sq in

Description

Low Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Heavy-Duty Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP33, Primary Pressure Range 0 to 35, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.