Shop PIC GAUGES

Low Pressure Gauge, 0 to 20 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LP1-SS-404-20X35
  • Zoro # G6473634

product price: 
$
79.49
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LP1-SS-404-20X35
Zoro #
G6473634
UPC #
-
Country of Origin
China
Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
Stainless Steel
Series
LP1-SS
Lens Material
Heavy-Duty Glass
Primary Pressure Range
0 to 20
Primary Scale Units
oz
IP/NEMA Rating
IP33
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Calibration Certificate Included
No
Gauge Application
For Natural Gas & Other Gases
Graduations
5 in wc, 5 oz/sq in
Case Color
Stainless Steel
Gauge Primary Range Smallest Graduation
5/2
For Use With
LP1-SS
Gauge Secondary Range Values
0 to 35
Smallest Graduation
2 psi, 5 in Hg
Includes
Vent Plug
Socket Material
Stainless Steel
Case Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Gauge Case Liquid
None
Pointer Characteristics
Pointer Adjustable, Black Aluminum Adjustment Screw on Dial Face
Adjustable Pointer
No
Bezel Material
Stainless Steel
Case Construction
Corrosion Resistant
Pressure Gauge Type
Low Pressure Gauge
Process Connection Gender
Male
Secondary Scale Units
in wc
Accuracy Scale
Mid-Scale
Pointer Material
Aluminum
Freeze Resistant Movement
No
Primary Scale Minor Graduations
2, 5
Scale Type
Dual
Bezel Mounting Type
Removable
Includes Vent Plug
No
Dry Dampening Feature
None
Removable Bezel
Yes
Pressure Range Type
Pressure
Sensor Material
316 Stainless Steel
Accuracy Grade
ASME B40.100 Grade A
Sensor Type
Capsule
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Includes Calibration Certificate
No
Pointer Color
Black
Vibration Resistance
None
Compatible Process Media
Air, Gas, Oil, Water
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 35
Dial Color
White
Cleaned for Oxygen Service
No
Field Fillable
No
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 oz/sq in
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
20 oz/sq in
Compatible with Series
LP1-SS
Secondary Scale Pressure Measurement - Maximum
35 in wc
Process Media Temperature - Minimum
-30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 in wc
Case Liquid
None
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 in wc
Operating Temperature - Maximum
180 Degrees F
Compatible Series
LP1-SS

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.30"
Case Depth
1.91 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.375 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Description

Low Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Heavy-Duty Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP33, Primary Pressure Range 0 to 20, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.