Zoro Homepage

Low Pressure Gauge, 2.5", 0-10psi, 1/4"CBM, 2 1/2 in Dial, 1/4 in NPT Center Back Location

  • Mfr # LP2-254-10PSI

  • Zoro # G8050001


product price: $29.15
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Chrome Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2-254-10PSI
Zoro #
G8050001
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
2.76 in
Case Diameter
2.60 in
Nominal Dial Size
2 1/2 in

Details

Item
Low Pressure Gauge,2.5",0-10psi,1/4"CBM
Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Chrome Plated Steel
Gauge Application
Low Pressure
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Pressure Range
0 to 10 psi
Maximum Pressure
10 psi

Description

Low Pressure Gauge,2.5 In.,0-10psi,1/4 In.CBM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.