Needle Valve, 1/4"MxF, Straight, SS, 10Kpsi

  • Mfr # NV-SS-1/4-HS-180-MXF

  • Zoro # G8050570


product price:  $38.89
/ea

Key Features

Process Connection Size
1/4 in MNPT x 1/4 in FNPT
Gauge Case Material
Stainless Steel
Length
2.28 in
Maximum Pressure
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NV-SS-1/4-HS-180-MXF
Zoro #
G8050570
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in MNPT x 1/4 in FNPT
Length
2.28 in

Details

Item
Needle Valve,1/4"MxF,Straight,SS,10Kpsi
Gauge Case Material
Stainless Steel
Maximum Pressure
10000

Description

Needle Valve,1/4 In.MxF,Straight,SS,10Kpsi

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.