Industrial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ125-DRY
  • Zoro # G1605123
product price: 
$
25.59
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ125-DRY
Zoro #
G1605123
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
50/100
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
10 psi/50 kPa
Connection Type
MNPT
Gauge Secondary Range Values
0 to 2800
Case Color
Metallic
Standards
ASME, CRN
For Use With
Media Compatible with 316L Stainless Steel
Socket Material
316 Stainless Steel
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
100/500
Case Material
304 Stainless Steel
Features
Ring Terminal
Bezel Mounting Type
Crimped
Vibration Resistance
Field-Fillable
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 2,800 kPa
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Scale Type
Dual
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Process Temperature Range
-40 Degrees to 200 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Includes Vent Plug
Yes
Bezel Material
304 Stainless Steel
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Accuracy Scale
Full Scale
Removable Bezel
Yes
Includes Calibration Certificate
No
Compatible Process Media
Air, Water
Includes Mounting Hardware
No
Non-Sparking
No
Dial Color
White
Over-Pressure Limit
25%
Sensor Material
316L Stainless Steel
Bezel Gasket Material
Silicone
Gauge Case Liquid
None
Field Fillable
Yes
Movement Material
Stainless Steel
Pointer Material
Aluminum
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Dry Dampening Feature
None
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Primary Scale Pressure Measurement - Maximum
400 psi
Compatible with Brand
Universal
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.44 in
Nominal Dial Size
2 1/2 in
Case Depth
1.035 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.