Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Stainless Steel, Silver
Mfr # LP1-SB-254-20X35
Zoro # G6776953
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application For Natural Gas & Other Gases
- Range 0 to 20 oz/sq in, 0 to 35 in wc
Product Information
- Brand Pic Gauges
- MFR # LP1-SB-254-20X35
- Zoro # G6776953
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.55" |
Diameter | 2.95" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr Limited |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.81 in |
Case Diameter | 2.937 in |
Process Connection Size | 1/4 in |
Details
Description
Low Pressure Gauge,Capsule
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-310-CG)
- POMONA ELECTRONICS BNC Coaxial Cable, 36 in., Black (2249-C-36)
- DWYER INSTRUMENTS Differential pressure gage, range 0-3 psi, minor divisions .10. (2203)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254O-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- PIC GAUGES Gauge, 4", 0-200 psi, 1/4"LM, 316SS (PRO-301L-404G)
- PIC GAUGES Vacuum Gauge, -30 to 0 psi, 1/8 in MNPT, Black (104D-258A)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CH)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (101D-158C)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254S)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L160#)
- Pic Gauges Pressure Gauges