Industrial Pressure Gauge, 0 to 2,000 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # SEP-101D-354O

  • Zoro # G7286923


product price:  $9.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEP-101D-354O
Zoro #
G7286923
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.09 in
Case Depth
1.14 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Steel
Gauge Secondary Range Values
0 to 2000
Graduations
500 psi
Case Color
Black
Calibration Certificate Included
No
Socket Material
Copper Alloy
Gauge Application
General-Purpose Case
Includes
Plastic Case
Gauge Primary Range Numbered Graduations
400
Standards
ASME
Connection Type
MNPT
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
Copper Alloy
Secondary Scale Units
bar
Scale Type
Dual
Accuracy Scale
Mid-Scale
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Field Fillable
No
Vibration Resistance
None
Primary Scale Minor Graduations
400
Dial Color
White
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade B
Process Connection Gender
Male
Primary Scale Numeric Increments
400
Pointer Color
Black
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 138
Removable Bezel
No
Dry Dampening Feature
None
Non-Sparking
No
Pointer Material
Aluminum
Includes Vent Plug
No
Pressure Range Type
Pressure
Gauge Case Liquid
None
Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Maximum
140 bar
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
2,000 psi
Case Liquid
None
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
SEP 100
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
2,000 psi
Secondary Scale Pressure Measurement - Maximum
138 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.