Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-204H
Zoro # G5120230
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # 201L-204H
- Zoro # G5120230
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Nominal Dial Size | 2 in |
Case Diameter | 2.27 in |
Process Connection Size | 1/4 in |
Case Depth | 1.2 in |
Manufacturer Warranty Length | 1 yr |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Flat Chuck Tensile Grip, M6 Thread (FG-M6FTG20U)
- DWYER 2220-Ss-St W24Af Magnehelic 0-20Psi Pressure Gauge (2220-SS-ST W24AF)
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- WEISS INSTRUMENTS Weiss Instruments 2 1/2" dial, 1/4" NPT bottom, 0-300 PSI (TL25-300-4L)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204B)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204K)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204M)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CF)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158O)
- PIC GAUGES Air Gauge, 1-1/2", 0/160psi, 1/8"Back Mount (102D-158F-10/32)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-300)
- Pic Gauges Pressure Gauges