Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PRO-202L-254H

  • Zoro # G7065773


product price:  $11.99
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-202L-254H
Zoro #
G7065773
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.21 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.65 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
U-Clamp-25 or Flange-25
Includes
Vent Plug
For Use With
Hydraulic Applications, Media Compatible with Copper Alloy/Brass
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5
Case Color
Metallic
Smallest Graduation
5 psi
Graduations
50 psi
Gauge Filled With
Glycerin
Gauge Application
General Purpose
Case Material
Stainless Steel
Socket Material
Copper Alloy
Wetted Materials
Copper
Connection Type
MNPT
Standards
ASME
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Dial Color
White
Secondary Scale Units
bar
Scale Type
Dual
Includes Mounting Hardware
No
Removable Bezel
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Gauge Case Liquid
Glycerin
Non-Sparking
No
Bezel Material
Stainless Steel
Pointer Color
Black
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade A
Vibration Resistance
Liquid-Filled
Secondary Pressure Range
0 to 21
Field Fillable
No
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Sensor Material
Copper Alloy
Process Connection Gender
Male
Bezel Mounting Type
Fixed
Primary Scale Minor Graduations
5
Maximum Pressure
300
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Maximum
160 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
21 bar
Compatible with Series
PRO-200
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
20 bar
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Maximum
300 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.