- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black
Shop Alternate Products
This Product is Discontinued
Pic Gauges
Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (Discontinued)
Mfr # 103D-354P
Zoro # G7286433
This Product is Discontinued
Key Features
- Connection Location Center Back
- Connection Size 1/4 in MNPT
- Range 0 to 3000 psi
- Accuracy +/-3-2-3%
- Gauge Primary Range Values 0 to 3000
Customers Also Purchased
- Brand Pic Gauges
- MFR # 103D-354P
- Zoro # G7286433
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Nominal Dial Size | 3 1/2 in |
Case Depth | 1.23 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Diameter | 3.98 in |
Details
Connection Location | Center Back |
Item | Industrial Pressure Gauge |
Range | 0 to 3000 psi |
Accuracy | +/-3-2-3% |
Gauge Primary Range Values | 0 to 3000 |
Gauge Primary Range Units | psi |
Gauge Connection Type | MNPT |
Case Color | Black |
Socket Material | Brass |
Gauge Secondary Range Units | Bar |
Operating Temp. Range | -50 Degrees to 160 Degrees F |
Gauge Primary Range Numbered Graduations | 500 |
Series | 100 |
Graduations | 500 psi |
Gauge Socket Material | Copper Alloy |
Gauge Lens Material | Plastic |
Calibration Certificate Included | No |
Gauge Accuracy | +/-3-2-3% |
Gauge Case Material | Stainless Steel |
Liquid Filled | No |
Gauge Sensor Material | Brass |
Case Material | Stainless Steel |
Gauge Secondary Range Values | 0 to 200 |
Gauge Case Color | Black |
Gauge Connection Location | Center Back |
Gauge Primary Range Smallest Graduation | 500 |
Primary Scale Units | psi |
Gauge Case Liquid | None |
Removable Bezel | No |
Lens Material - Gauge | Plastic |
Includes Vent Plug | No |
Process Connection Location | Center Back |
Dry Dampening Feature | None |
Hazardous Location Rating | Not Rated |
Primary Scale Minor Graduations | 500 |
Sensor Material | Copper Alloy |
Secondary Pressure Range | 0 to 207 |
Lens Material | Plastic |
Cleaned for Oxygen Service | No |
Liquid-Filled Case | No |
Process Connection Type | NPT |
Primary Pressure Range | 0 to 3,000 |
Gauge Wetted Parts | Copper |
Includes Mounting Hardware | No |
Bezel Material | Chrome Plated Steel |
Pointer Color | Black |
Non-Sparking | No |
Panel-Mountable | No |
Dial Face Material | Aluminum |
Includes Calibration Certificate | No |
Scale Type | Dual |
Accuracy Grade | ASME B40.100 Grade B |
Freeze Resistant Movement | No |
Blowout Safety Back | No |
Pressure Gauge Type | Panel-Mount Dial Pressure Gauge |
Pressure Range Type | Pressure |
Pointer Material | Aluminum |
Gauge Accuracy Grade | Grade B - Commercial |
Dial Color | White |
Ambient Operating Temperature Range | -50 Degrees to 160 Degrees F |
Process Connection Gender | Male |
IP/NEMA Rating | Not Rated |
Vibration Resistance | None |
Secondary Scale Units | bar |
Accuracy Scale | Mid-Scale |
Field Fillable | No |
Bezel Mounting Type | Fixed |
Gauge Mounting Type | U-Clamp |
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.