Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Black
Mfr # 103D-208P
Zoro # G7286257
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in MNPT
- Gauge Application U-Clamp
- Includes U-Clamp
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # 103D-208P
- Zoro # G7286257
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.18 in |
Process Connection Size | 1/8 in |
Nominal Dial Size | 2 in |
Case Diameter | 2.31 in |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Panel-Mount Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 0-100In-H2O 11-42V-Dc Differential Pressure Transmitter (STD725-E1HK2AS-1-A-AHT-11S-A-30A6-FX,F3,TP,PM-0000)
- SANWA Digital Multimeter High Input Impedance (RD700)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Bottom Conn (20-100-160-psi/kPa-1/8)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (LFS-224-6000-G)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8" CBM, LF, w/U-Clamp (203L-208F)
- PIC GAUGES Low Press Gauge, 2.5", 30/0/30psi, 1/4"CBM (LP2-254-30/0/30)
- PIC GAUGES Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount (101D-454K)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, Front Flange (204L-158G)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CH)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS, LF (PRO-301L-404F-01)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204B)
- Pic Gauges Pressure Gauges