Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver
Mfr # PRO-301L-158I-01
Zoro # G7951458
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in MNPT
- Range 0 to 400 psi
- Accuracy +/-2-1-2%
- Application General Purpose
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-158I-01
- Zoro # G7951458
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 1 1/2 in |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Five Way Test Clip Lead Kit, Length 40 In (4WPZ9)
- HOBO Air/Water/Soil Temperature sensor 6 (TMC6-HD)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 300#)
- SPERRY INSTRUMENTS Tone Probe Wire Cable Tracing Kit (ET65220)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208M)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"LM, Rem Bez (211D-254Q)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254U-01)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, Front Flange (204L-158G)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-254E-BSPT)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ2473)
- Pic Gauges Pressure Gauges