Industrial Pressure Gauge, 0 to 600 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LK

  • Zoro # G3114091


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6001-2LK
Zoro #
G3114091
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Case Depth
2.05 in
Nominal Dial Size
6 in
Case Diameter
6.75 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
Calibration Certificate Included
No
Graduations
50 psi
Includes
Vent Plug
Gauge Special Options
Heavy Duty
Gauge Application
Process
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
5
Case Color
Metallic
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Primary Scale Minor Graduations
5
Pressure Range Type
Pressure
Case Construction
Welded Joint
Accuracy Scale
Full Scale
Non-Sparking
No
Process Connection Gender
Male
Bezel Material
Stainless Steel
Gauge Case Liquid
None
Accuracy Grade
ASME B40.100 Grade 1A
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Primary Scale Numeric Increments
50
Cleaned for Oxygen Service
No
Vibration Resistance
Field-Fillable
Removable Bezel
Yes
Scale Type
Single
Bezel Mounting Type
Removable
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pointer Material
Aluminum
Dial Color
White
Pointer Color
Black
Sensor Material
316 Stainless Steel
Dry Dampening Feature
None
Pointer Characteristics
Adjustable
Field Fillable
Yes
Freeze Resistant Movement
No
Maximum Pressure
600
Operating Temperature Range
-30 Degrees to 180 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Case Liquid
None
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
6000
Primary Scale Vacuum Measurement - Maximum
600 psi
Secondary Scale Units
bar
Primary Scale Vacuum Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.