Zoro Homepage

Thermowell, 6", 316SS, 1/2" x 3/4"NPT, Step

  • Mfr # TW-SS06-23S2

  • Zoro # G8051401


product price: $35.65
/ea

Key Features

Process Connection Size
3/4 in x 1/2 in FNPT
Gauge Case Material
316 stainless steel
Length
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-SS06-23S2
Zoro #
G8051401
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
3/4 in x 1/2 in FNPT
Length
6-1/4 in

Details

Item
Thermowell,6",316SS,1/2" x 3/4"NPT,Step
Gauge Case Material
316 stainless steel

Description

Thermowell,6 In.,316SS,1/2 In. x 3/4 In.NPT,Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.