Tridicator, 3-1/4", 0-100 psi, 70-320 deg F, 3 1/2 in Dial, 1/2 in NPT Center Back Location

  • Mfr # TRI-RC-3.25R-3.00-E

  • Zoro # G8051325


product price:  $28.39
/ea

Key Features

Accuracy
3-2-3% Full Scale
Process Connection Location
Center Back
Process Connection Size
1/2 in NPT
Dial Size (In.)
3 1/2 in
Gauge Case Material
Black Painted Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TRI-RC-3.25R-3.00-E
Zoro #
G8051325
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT
Dial Size (In.)
3 1/2 in
Length
4.82"
Connection Size
1/2" NPT
Diameter
3.31"
Nominal Dial Size
3 1/2 in
Case Diameter
3.31 in

Details

Item
Tridicator,3-1/4",0-100 psi,70-320 deg F
Accuracy
3-2-3% Full Scale
Process Connection Location
Center Back
Gauge Case Material
Black Painted Steel
Max. Pressure (PSI)
100
Range
0 to 100 psi
Connection Location
Center Back
Material
Black Painted Steel
Gauge Application
Commercial and Industrial
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi

Description

Tridicator,3-1/4 In.,0-100 psi,70-320 deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.