Vacuum Gauge, 1/4 in. NPT, 2-1/2 in.

  • Mfr # 601L-254A

  • Zoro # G9721363


product price: $41.15
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601L-254A
Zoro #
G9721363
UPC #
-
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Case Diameter
2.58 in
Nominal Dial Size
2 1/2 in
Process Connection Size
1/4 in
Case Depth
1.49 in
Nominal Dial Diameter
2 1/2 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Basic Gauge Case Material
Brass
Basic Gauge Wetted Parts
Copper
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Includes
Vent Plug
Gauge Socket Material
Copper Alloy
Gauge Panel Mountable
No
Calibration Certificate Included
No
Gauge Primary Range Values
-30 to 0
Gauge Filled With
Glycerin
Basic Gauge Socket Material
Copper
Item
Industrial Vacuum Gauge
Operating Temp. Range
30 Degrees to 160 Degrees F
Smallest Graduation
0.5 in Hg
Gauge Accuracy
+/-2-1-2%
Gauge Case Material
Stainless Steel
Gauge Case Color
Gold
Basic Gauge Lens Material
Plastic
Gauge Lens Material
Polycarbonate
Gauge Sensor Material
Copper Alloy
Range
30 in to 0 in Hg Vac
Connection Location
Lower
Gauge Primary Range Smallest Graduation
0.5
Basic Gauge Sensor Material
Copper
Case Color
Gold
Series
601L
Primary Pressure Range
30 to 0
Freeze Resistant Movement
No
Accuracy
+/-2-1-2%
Dry Dampening Feature
None
Case Material
Stainless Steel
Blowout Safety Back
No
Scale Type
Single
Application
General Purpose
Liquid-Filled Case
Yes
Cleaned for Oxygen Service
No
Process Connection Location
Bottom
Primary Scale Minor Graduations
0.5
Case Construction
Corrosion Resistant
Pressure Range Type
Vacuum
Accuracy Scale
Mid-Scale
Accuracy Grade
ASME B40.100 Grade A
Includes Calibration Certificate
No
Hazardous Location Rating
Not Rated
Process Connection Gender
Male
Panel-Mountable
No
Pointer Material
Aluminum
Field Fillable
No
Pointer Color
Black
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
Yes
Bezel Mounting Type
Removable
Bezel Material
Stainless Steel
Primary Scale Units
in Hg
Gauge Case Liquid
Glycerin
Non-Sparking
No
IP/NEMA Rating
Not Rated
Sensor Material
Copper Alloy
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Dial Color
White
Removable Bezel
No
Process Connection Type
NPT
Standards
ASME
Socket Material
Copper Alloy
Lens Material
Polycarbonate
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
-30 psi
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 psi
Secondary Scale Units
bar
Case Liquid
Glycerin
Compatible with Brand
Universal
Process Media Temperature - Maximum
160 Degrees F
Compatible with Series
601L
Primary Scale Pressure Measurement - Maximum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
NEMA Enclosure Rating
No Enclosure

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.