Zoro Homepage

Vacuum Gauge, 1/4 in. NPT, 4 in.

  • Mfr # 202L-404A

  • Zoro # G9184183


product price: $46.69
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Gauge Nominal Dial Size
4 in
Basic Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202L-404A
Zoro #
G9184183
UPC #
-
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
4 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Manufacturers Warranty Length
1 yr
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Case Depth
1.78 in
Process Connection Size
1/4 in
Case Diameter
4.29 in
Nominal Dial Diameter
4 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.