Big Dry Aniline All-Weather Refill Leads, 12PK

  • Mfr # 6051/SB

  • Zoro # G110955884


product price: $17.38
/pk 12, $1.45/ea

Key Features

Pen Ink Color
Graphite Black Aniline
Lead Type
All-weather Aniline lead
Includes
Box of 12 Graphite Aniline refill leads
Features
Removable with damp cloth
Application
Most surfaces, including dry, wet, glossy, rough, oily.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6051/SB
Zoro #
G110955884
UPC #
4260056156083
Country of Origin
Germany

Dimensions

Tip Size
2 x 5 mm
Diameter/Height (in)
0.55 in
Width (In.)
1.77 in
Length (In.)
6.3 in

Details

Pen Ink Color
Graphite Black Aniline
Lead Type
All-weather Aniline lead
Includes
Box of 12 Graphite Aniline refill leads
Features
Removable with damp cloth
Application
Most surfaces, including dry, wet, glossy, rough, oily.
For Use With
PA6060/SB
Type
Mechanical Pencil Refill
Includes Eraser
No
Quiver Cap
No
Surfaces
Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.
Series
Pica Innovative Line
Built-In Sharpener
No

Description

Rectangular refill leads for your Pica Big Dry. Aniline All-weather black graphite leads are idea for marking on wet materials. Great for deep black marking on wet wood and timber. Non-toxic and environmentally friendly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.