Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Big Dry Universal Water Soluble Refill Leads, Graphite, 12PK

  • Mfr # 6030/SB

  • Zoro # G710955871


product price: $17.38
/pk 12, $1.45/ea

Key Features

Pen Ink Color
Graphite
Lead Type
Multi-Use - Water Soluble
For Use With
PA6060/SB
Features
Removable with damp cloth
Includes
Box of 12 Graphite 2B refill leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030/SB
Zoro #
G710955871
UPC #
4260056155963
Country of Origin
Germany

Dimensions

Length (In.)
6.3 in
Width (In.)
1.77 in
Diameter/Height (in)
0.55 in
Tip Size
2 x 5 mm

Details

Pen Ink Color
Graphite
Lead Type
Multi-Use - Water Soluble
For Use With
PA6060/SB
Features
Removable with damp cloth
Includes
Box of 12 Graphite 2B refill leads
Application
Most surfaces, including dry, wet, glossy, rough, oily.
Built-In Sharpener
No
Series
Pica Innovative Line
Type
Mechanical Pencil Refill
Includes Eraser
No
Quiver Cap
No
Surfaces
Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.

Description

Rectangular refill leads for your Pica Big Dry. Leads mark on most surfaces and through most conditions, wet, dry, glossy, rough, dusty, oily and more. 12 graphite leads per box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.