Shop PICARD
See all product information
Create Account
Chasing Hammer 4oz
- Mfr # 020501-22
- Zoro # G723392106
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Width
1.5 in
Height
2.5 in
Color
Silver and Brown
Overall Length
10.25 in
Material
Steel and Ash Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 020501-22
- Zoro #
- G723392106
- UPC #
- -
- Country of Origin
- Germany
- Color
- Silver and Brown
- Material
- Steel and Ash Wood
- Includes
- One Picard Chasing Hammer
- Item
- Picard - Chasing Hammer 4oz
- For Use With
- Goldsmith Work
Dimensions
- Width
- 1.5 in
- Height
- 2.5 in
- Overall Length
- 10.25 in
- Size
- 10.25 in
Description
Picard Chasing Hammer No. 205 ES, 22 mm Completely bright polished Head and handle with ring wedge fixture Ash handle Flat face Revolver type handle Goldsmith Tool Hammer Head: 80 gr. / 0.20 lbs Dimensions: Handle Length: 9.5" Handle Width: 1.5" Head Length: 2.5" Head Height: 0.88" Head Width: 0.88" Total Length: 10.25" Total Hammer Weight: 0.30 lb #020501-22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.