Shop PICARD
See all product information
Create Account
Magnetic Hammer, 2 Round Faces
- Mfr # 9131
- Zoro # G023392011
product price:Â
$
88.89
/ea
Key Features
Width
6 in
Material
Steel and Ash Wood
For Use With
Precision Nail Work
Color
Silver and Brown
Size
11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9131
- Zoro #
- G023392011
- UPC #
- -
- Country of Origin
- Germany
- Item
- Picard - Magnetic Hammer, 2 Round Faces
- Material
- Steel and Ash Wood
- For Use With
- Precision Nail Work
- Color
- Silver and Brown
- Includes
- One Picard Magnetic Hammer with Two Round Faces
Dimensions
- Width
- 6 in
- Size
- 11.25 in
- Height
- 1 in
- Overall Length
- 11.25 in
Description
Picard Magnetic Hammer No. 91c ES Picard magnetic hammer with integrated magnet in the 10mm hammering surface for precise positioning of small nails. Head bright finished, transparent spray painted, corrosion-resistant Two round faces With permanent magnet Head and handle with ring wedge fixture Ash handle Upholsterer / Decorator Tiler Tool Hammer Head: 220 gr. / 0.50 lbs Dimensions: Handle Length: 10.25" Handle Width: 1.15" Head Length: 6" Head Height: 1" Head Width: 0.75" Total Length: 11.25" Total Hammer Weight: 0.65 lb #09131
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.