Shop PICARD
See all product information
Create Account
Mason Hammer - BlackGiant
- Mfr # 87700
- Zoro # G623391896
product price:Â
$
65.29
/ea
Key Features
Overall Length
10 in
Includes
One Picard BlackGiant Mason's Hammer, Berlin Pattern
Handle Material
C45 tubular steel, with additional inner tube
Material
Steel
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87700
- Zoro #
- G623391896
- UPC #
- -
- Country of Origin
- Germany
- Includes
- One Picard BlackGiant Mason's Hammer, Berlin Pattern
- Handle Material
- C45 tubular steel, with additional inner tube
- Material
- Steel
- Item
- Picard - Mason Hammer BlackGiant, Berlin Pattern
- Color
- Black and Orange
- For Use With
- Cutting, Shaping, and Splitting Bricks, Stone, Tile and Concrete
Dimensions
- Overall Length
- 10 in
- Overall Width
- 7 in
- Height
- 1 in
- Size
- 10 in
Description
Picard Mason Hammer BlackGiant Product Details: Berlin pattern Head black powder coated, corrosion-resistant Made from alloyed PICARD special - steel, carefully hardened and tempered With Nail-puller C45 tubular steel, with additional inner tube 2 Component grip, ergonomic and low vibration GS-tested safety VPA Certified #0087700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.