Mason's & Bricklayer's Hammer - BlackGiant
- Mfr # 87500
- Zoro # G623392077
product price:Â
$
53.15
/ea
Key Features
Includes
One Picard BlackGiant Mason's Hammer
Overall Length
10 in
For Use With
Cutting, Shaping, and Splitting Bricks, Stone, Tile and Concrete
Material
Steel
Color
Black and Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87500
- Zoro #
- G623392077
- UPC #
- -
- Country of Origin
- Germany
- Includes
- One Picard BlackGiant Mason's Hammer
- For Use With
- Cutting, Shaping, and Splitting Bricks, Stone, Tile and Concrete
- Material
- Steel
- Color
- Black and Orange
- Item
- Picard - BlackGiant Mason's & Bricklayer's Hammer
- Handle Material
- C45 tubular steel, with additional inner tube
Dimensions
- Overall Length
- 10 in
- Overall Width
- 6 in
- Size
- 10 in
- Height
- 1 in
Description
Picard BlackGiant Mason's & Bricklayer's Hammer Product Details: Rhineland pattern Head black powder coated, corrosion-resistant Made from alloyed PICARD special - steel, carefully hardened and tempered C45 tubular steel, with additional inner tube 2 Component grip, ergonomic and low vibration GS-tested safety VPA Certified #087500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.