Shop PICARD
See all product information
Create Account
Toothed Mason Bricklayer Hammer
- Mfr # 27600
- Zoro # G723391963
product price:Â
$
57.69
/ea
Key Features
Color
Blue and Black
Material
Steel
Overall Length
10 in
Height
1 in
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27600
- Zoro #
- G723391963
- UPC #
- -
- Country of Origin
- Germany
- Color
- Blue and Black
- Material
- Steel
- Handle Material
- C45 Tubular Steel
- For Use With
- Cutting, Shaping, and Splitting Bricks, Stone, Tile and Concrete
- Includes
- One Picard Toothed Mason's & Bricklayer's Hammer
- Item
- Picard - Toothed Mason Bricklayer Hammer
Dimensions
- Overall Length
- 10 in
- Height
- 1 in
- Overall Width
- 7 in
- Size
- 10 in
Description
Picard Toothed Mason Bricklayer Hammer Product Details: Berlin pattern Head black powder coated, corrosion-resistant Made from alloyed PICARD special - steel, carefully hardened and tempered Aggressive ground toothed cutting edge With Nail-puller C45 tubular steel 2 Component grip, ergonomic and low vibration Precise and accurate working from the first stroke without slipping! #0027600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.