Shop PICARD
See all product information
Create Account
Shoeing Hammer, German Pattern
- Mfr # 03011-350
- Zoro # G323392254
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
For Use With
Blacksmith Work
Size
13.25 in
Color
Silver and Brown
Width
3.25 in
Material
Alloyed Steel and Ash Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03011-350
- Zoro #
- G323392254
- UPC #
- -
- Country of Origin
- Germany
- For Use With
- Blacksmith Work
- Color
- Silver and Brown
- Material
- Alloyed Steel and Ash Wood
- Item
- Picard - Shoeing Hammer, German Pattern
- Includes
- One Picard Shoeing Hammer
Dimensions
- Size
- 13.25 in
- Width
- 3.25 in
- Height
- 1 in
- Overall Length
- 13.25 in
Description
Picard Shoeing Hammer, No. 30a ES, 350g German Pattern Head bright finished, transparent spray painted, corrosion-resistant Made from alloyed PICARD special - steel, carefully hardened and tempered Head and handle with ring wedge fixture Wooden handle with springs Ash wood handle Blacksmith Tool Hammer Head: 350g / 0.78lbs Dimensions: Handle Length: 12" Handle Width: 1" Head Length: 3.25" Head Height: 1.5" Head Width: 0.90" Total Length: 13.25" Total Hammer Weight: 0.80 lbs #0003011-350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.