Shop PICARD
See all product information
Create Account
Sledge Hammer 176 oz
- Mfr # 202-05
- Zoro # G523391903
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Black and Brown
Size
31.5 in
Handle Material
Hickory Wood
Width
7.25 in
Includes
One Picard 176 oz Sledge Hammer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202-05
- Zoro #
- G523391903
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black and Brown
- Handle Material
- Hickory Wood
- Includes
- One Picard 176 oz Sledge Hammer
- For Use With
- Demolition and Heavy Driving Tasks
- Material
- Hickory and Alloyed Steel
- Item
- Picard - Sledge Hammer 176 oz
Dimensions
- Size
- 31.5 in
- Width
- 7.25 in
- Height
- 3 in
- Overall Length
- 31.5 in
Description
Picard Sledge Hammer with Hickory Handle - 176 oz Details: Head black powder coated, corrosion-resistant Made from alloyed Picard special steel, carefully hardened and tempered Head and handle with ring wedge fixture Straight hickory handle Hammer Head: 11 lbs Dimensions: Handle Length: 28.5" Handle Width: 2" Head Length: 7.25" Head Height: 3" Head Width: 3" Total Length: 31.5" Total Hammer Weight: 12.4 lbs #202-05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.