Shop PICARD
See all product information
Create Account
Wooden Mallet
- Mfr # 0032001-2
- Zoro # G623392206
product price:Â
$
46.15
/ea
Key Features
Color
Light Wood and Silver
Width
5 in
Size
12 in
Includes
One Picard Wooden Mallet
Material
Ash Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0032001-2
- Zoro #
- G623392206
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 5 in
- Size
- 12 in
- Overall Length
- 12 in
- Height
- 2 in
Details
- Color
- Light Wood and Silver
- Includes
- One Picard Wooden Mallet
- Material
- Ash Wood
- For Use With
- Plumbing Work
- Head Material
- Hornbeam
- Item
- Picard - Wooden Mallet
Description
Picard Wooden Mallet with Ash Handle Wooden mallet with hammer head made from hornbeam with spherical faces for applications such as plumbing work. Item Number: 0032001-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.