Black Rubber Mallet
- Mfr # 2510701
- Zoro # G223392033
product price:Â
$
20.95
/ea
Key Features
Color
Black and Brown
Width
4.5 in
Includes
One Picard Rubber Mallet
Size
13 in
For Use With
Sensitive Components and Gardening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2510701
- Zoro #
- G223392033
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black and Brown
- Includes
- One Picard Rubber Mallet
- For Use With
- Sensitive Components and Gardening
- Material
- Ash Wood
- Head Material
- Rubber
- Item
- Picard - Rubber Mallet
Dimensions
- Width
- 4.5 in
- Size
- 13 in
- Height
- 2.5 in
- Overall Length
- 13 in
Description
Picard Black Rubber Mallet Rubber hammer for hammering on sensitive components or for gardening and landscaping applications, with an arched face. Product Details: Black rubber head 90 shore 1 flat face 1 face bowed Ash handle Dimensions: Hammer Head Weight: 480g / 1.06 lbs Hammer Head Diameter: 65 mm / 2.5" Hammer Head Size: 115 mm / 4.5" Overall Hammer Length: 13 inches Item Number: 2510701
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.