This item is Discontinued.

Pickardt MiniMarker Type A Numbering Head, 5/64" PIC-MINI-2-mm

MiniMarker Type A Numbering Head, 5/64" (Discontinued)

  • Mfr # PIC-MINI-2-mm
  • Zoro # G007370486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIC-MINI-2-mm
Zoro #
G007370486
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
5 1/2 in
Character Height
5/64"
Length
11 in
Hole Size
5/64"

Details

Item
Numbering Head
Material
Carbon Steel
Character Color
Metallic Silver
Includes
Sturdy plastic box
Application
Hand or Machine
Standards
DIN 1451
Hardened (H) Compatibility
Hardened by hand
Impression Letter Type
Standard
Hardness
HRC 60
Case Material
Plastic

Description

Introducing the Pickardt Numbering Head MiniMarker, the perfect combination of quality and affordability. Designed to meet the needs of budget-conscious professionals, this compact numbering head offers exceptional performance without compromising on quality.
The Pickardt Numbering Head MiniMarker is a versatile tool that delivers precise and legible markings on various materials, including metal, plastic, wood, and more. Whether you're in the manufacturing, construction, or DIY sector, this tool is a reliable companion for all your numbering needs.
Despite its compact size, the MiniMarker is built to last. Crafted with high-quality materials, it withstands the rigors of everyday use and provides consistent and reliable performance. The durable construction ensures that you can rely on the MiniMarker for years to come, making it a valuable investment for your marking tasks.
Operating the MiniMarker is a breeze. Designed to be used with a hammer, it offers ease of use and flexibility. Simply align the desired number, apply a forceful strike with a hammer, and watch as the MiniMarker leaves a clear and precise imprint on your material. Its user-friendly design ensures that anyone, regardless of experience level, can achieve professional results.
One of the standout features of the Pickardt Numbering Head MiniMarker is its affordability. It offers exceptional value for money, making it an excellent choice for those seeking a high-quality numbering head on a budget. You don't have to compromise on performance or durability when you choose the MiniMarker.
Whether you're working on a small-scale project or need a portable marking solution, the compact size of the MiniMarker makes it highly versatile. Its lightweight and portable design allow for easy transportation and convenient on-the-go marking, making it an ideal choice for professionals who require flexibility.
Invest in the Pickardt Numbering Head MiniMarker and experience the perfect balance of quality, affordability, and ease of use. Don't let a limited budget limit your marking capabilities. With the MiniMarker, you can achieve professional results without breaking the bank. Upgrade your marking tools today and discover the benefits of the Pickardt Numbering Head MiniMarker.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.