Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pickardt Steel Hand Stamp CE Logo, 3/8" PIC-CE-10

Steel Hand Stamp CE Logo, 3/8" (Discontinued)

  • Mfr # PIC-CE-10
  • Zoro # G907370449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIC-CE-10
Zoro #
G907370449
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
1 1/5 in
Character Height
3/8"; 1 1/5 in
Shank Size Square
3/8"

Details

Item
Hand Stamp
Material
Carbon Steel
Includes
Sturdy plastic box
Case Material
Plastic
Impression Letter Type
Standard
Standards
DIN 1451
Hardness
HRC 60

Description

Introducing the Pickardt Steel Hand Stamp CE Logo, the perfect tool for marking items with the CE logo, ensuring compliance with European Union regulations. The CE logo represents Conformité Européene, which signifies that a product conforms to the health, safety, and environmental protection standards required for sale within the European Economic Area.
The Pickardt Steel Hand Stamp CE Logo is designed to provide a clear and precise imprint of the CE logo on various materials, including metal, plastic, wood, and more. By using this hand stamp, you can easily mark your products to demonstrate their compliance with EU regulations.
Crafted with exceptional quality, the steel hand stamp is made from durable materials to ensure longevity and reliability. Its ergonomic design and user-friendly features make it incredibly easy to use. Simply align the hand stamp with the desired location on the item, apply light pressure, and create a permanent impression of the CE logo.
The CE logo is of utmost importance for businesses operating within the European market as it confirms that the product meets the required safety and quality standards. By utilizing the Pickardt Steel Hand Stamp CE Logo, you can clearly and professionally mark your items, instilling confidence in customers and regulatory authorities alike.
In addition to its ease of use, the Pickardt Steel Hand Stamp CE Logo is renowned for its exceptional quality. The precision-engraved CE logo ensures a clean and distinct imprint, ensuring that your products meet the necessary standards for sale in the European market.
Ensure compliance and gain consumer trust with the Pickardt Steel Hand Stamp CE Logo. Mark your items with the CE logo effortlessly and with confidence. With its user-friendly design and high-quality construction, this hand stamp is an essential tool for businesses striving to meet European Union regulations and market their products effectively.
In summary, the Pickardt Steel Hand Stamp CE Logo is a reliable and user-friendly solution for marking items with the CE logo. Its exceptional quality and precision guarantee clear and accurate imprints, ensuring your products meet the required standards for sale in the European market. Trust in Pickardt's reputation for excellence and make compliance with EU regulations a seamless process.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.