This item is Discontinued.

Pickardt Steel Hand Stamp for API, 1/2" PIC-API-1/2"

Steel Hand Stamp for API, 1/2" (Discontinued)

  • Mfr # PIC-API-1/2"
  • Zoro # G907370456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIC-API-1/2"
Zoro #
G907370456
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
4/5 in
Character Height
1/2"
Shank Size Square
1/2"

Details

Item
Hand Stamp
Material
Carbon Steel
Includes
Sturdy plastic box
Case Material
Plastic
Impression Letter Type
Standard
Hardness
HRC 60
Metal Stamp Type
CNC engraved
Standards
DIN 1451

Description

Introducing the Pickardt Steel Hand Stamp API Logo, the perfect tool for marking items with the API logo, indicating compliance with industry standards set by the American Petroleum Institute (API). API stands for the American Petroleum Institute, an influential trade association that establishes standards and certifications for the oil and gas industry.
The Pickardt Steel Hand Stamp API Logo is designed for ease of use and precision. Crafted with the highest quality carbon steel, this hand stamp guarantees durability and longevity. Its ergonomic design ensures a comfortable grip, allowing for accurate and consistent markings on a variety of materials, including metal, plastic, and more.
The API logo signifies that a product meets the stringent requirements and quality standards established by the API. It is a symbol of trust and reliability in the oil and gas industry. By marking your items with the API logo using the Pickardt Steel Hand Stamp, you demonstrate your commitment to meeting industry regulations and delivering high-quality products.
Whether you are a manufacturer, supplier, or distributor in the oil and gas industry, the Pickardt Steel Hand Stamp API Logo is an essential tool for marking equipment, tools, and components. It ensures compliance with API standards and provides a clear indication of quality to customers and regulatory authorities.
Trust in the Pickardt name for exceptional quality and reliability. The Pickardt Steel Hand Stamp API Logo delivers precise and consistent markings, helping you maintain compliance and enhance your professional reputation. Invest in this high-quality tool and ensure your products meet the standards and expectations of the oil and gas industry.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.