This item is Discontinued.

Pickardt Steel Hand Stamp MADE IN USA, 1/8" PIC-USA-3mm

Steel Hand Stamp MADE IN USA, 1/8" (Discontinued)

  • Mfr # PIC-USA-3mm
  • Zoro # G707370502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIC-USA-3mm
Zoro #
G707370502
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
4/5 in
Character Height
1/8"; 4/5 in
Shank Size Square
1/8"

Details

Item
Hand Stamp
Material
Carbon Steel
Includes
Sturdy plastic box
Case Material
Plastic
Impression Letter Type
Standard
Standards
DIN 1451
Hardness
HRC 60

Description

Often used in serial marking, the Stamp is very easy to use and requires no special training or equipment To mark a component all that is required to do is strike the stamp with the hammer where you intend to leave the mark

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.