This item is Discontinued.

Pickardt Steel Hand Stamp with Star Symbol, 3/8" PIC-STAR-6-10

Steel Hand Stamp with Star Symbol, 3/8" (Discontinued)

  • Mfr # PIC-STAR-6-10
  • Zoro # G507370467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIC-STAR-6-10
Zoro #
G507370467
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
1 1/5 in
Character Height
3/8"; 1 1/5 in
Shank Size Square
3/8"

Details

Item
Hand Stamp
Material
Carbon Steel
Includes
Sturdy plastic box
Case Material
Plastic
Impression Letter Type
Standard
Standards
DIN 1451
Hardness
HRC 60

Description

Introducing the Pickardt Steel Hand Stamp Star, a versatile tool designed to add a distinctive touch to your marking projects. This hand stamp is specifically designed to mark items with a unique six-lined star symbol, making it ideal for a variety of applications.
The Steel Hand Stamp Star is easy to use, allowing you to achieve professional results with minimal effort. Simply align the stamp with the desired location, apply pressure with a hammer, and watch as the precise star symbol is imprinted onto your chosen material. The ergonomic design ensures a comfortable grip and precise control, making the marking process a breeze.
Crafted with high-quality steel, the Steel Hand Stamp Star is built to last. The durable construction ensures that the stamp withstands frequent use and maintains its sharpness and clarity over time. You can rely on this stamp for consistent and long-lasting results, project after project.
The versatility of the Steel Hand Stamp Star makes it suitable for both professional and DIY use. Whether you're a craftsman, artist, hobbyist, or DIY enthusiast, this stamp allows you to add a touch of creativity and uniqueness to your creations. From personalized crafts to custom-made gifts, the star symbol adds an eye-catching element that sets your work apart.
The Steel Hand Stamp Star is a mark of quality. Every detail, from the precision-engraved lines to the ergonomic design, is crafted with the utmost care to ensure excellent performance. The stamp delivers clear and crisp imprints, leaving a lasting impression on a variety of materials such as metal, wood, leather, and more.
Expand your creative possibilities and enhance your marking projects with the Pickardt Steel Hand Stamp Star. Whether you're marking artwork, personal belongings, or decorative items, this stamp provides the precision, quality, and durability you need. Invest in the Steel Hand Stamp Star today and unlock a world of creative possibilities.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.