This item is Discontinued.

Pickardt Steel Hand Stamp with the Grounding Symbol in a Circle, 3/8" PIC-ERD-KR-10mm

Steel Hand Stamp with the Grounding Symbol in a Circle, 3/8" (Discontinued)

  • Mfr # PIC-ERD-KR-10mm
  • Zoro # G607370480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIC-ERD-KR-10mm
Zoro #
G607370480
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
1 1/5 in
Character Height
3/8"; 1 1/5 in
Shank Size Square
3/8"

Details

Item
Hand Stamp
Material
Carbon Steel
Includes
Sturdy plastic box
Case Material
Plastic
Impression Letter Type
Standard
Standards
DIN 1451
Hardness
HRC 60

Description

Introducing the Pickardt Marking Tools Inc. Steel Hand Stamp Grounding Symbol - the perfect solution for engraving the grounding symbol on metal, leather, plastics, and more. These hand stamps are of superior quality, made of high-quality carbon steel, ensuring a long-lasting engraving experience.
Steel Hand Stamp Grounding Symbol is a compact, light, and easy-to-use tool that is perfect for electricians, locksmiths, blacksmiths, and those working in other high demanding areas. The hand stamp is designed to be used with a hammer and produces clear and precise engravings that will last for years to come.
Packaged in a convenient plastic tube, these hand stamps are nickel plated and individually hardened by hand, ensuring that they are of the highest quality. The engravings are produced by CNC-controlled engraving machines, resulting in crisp, clear lines that are easy to read and will not fade over time.
These hand stamps are ideal for anyone who needs to create clear and long-lasting engravings on a variety of materials. Whether you are an electrician marking metal conduit or a locksmith marking keys, the Pickardt Marking Tools Inc. Steel Hand Stamp Grounding Symbol is the perfect tool for the job.
With its superior quality, durability, and ease of use, this Steel Hand Stamp is a must-have tool for anyone who needs to create clear and long-lasting engravings. Whether you work in the industry or simply need a reliable tool for your personal projects, these hand stamps are sure to impress. Get your hands on the Pickardt Marking Tools Inc. Steel Hand Stamp Grounding Symbol today and experience the difference for yourself!

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.