This item is Discontinued.

Pickardt Steel Type Set TS 45, 5mm PIC-45-5-mm

Steel Type Set TS 45, 5mm (Discontinued)

  • Mfr # PIC-45-5-mm
  • Zoro # G107370454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIC-45-5-mm
Zoro #
G107370454
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
8 in
Character Height
5mm
Length
11 1/2 in
Hole Size
5mm

Details

Item
Steel Type Set
Material
Carbon Steel
Character Color
Metallic Silver
Includes
45 Steel Types, 1 Type holder, 1 hex wrench, 1 Tweezer
Application
Hand or Machine
Hardened (H) Compatibility
Hardened by hand
Case Material
Plastic
Standards
DIN 1451
Impression Letter Type
Standard
Hardness
HRC 60

Description

Introducing the Steel Type Set TS45, the ultimate solution for creating clear and precise imprints on metal and plastic components. This set includes 45 high-quality steel types, an Allen key, and tweezers, making it the perfect choice for a wide range of applications.
Each steel type in the Steel Type Set TS45 is made with precision blanks and CNC engraved characters of invariable depth, ensuring a multicharacter clear and readable markings into metal, leather and plastic components. This set is perfectly complemented with a type holder for marking presses, allowing for single or multiline inscriptions to be created with ease.
The Marking Sets contains a 45-character composition and spacer pieces, enabling the user to assemble a variety of different inscriptions in just one simple hammer blow. This means that a series of characters can be indented directly onto a product or data plate, making it the perfect tool for creating custom markings or serial numbers on a wide range of products.
The Steel Type Set TS45 includes the Pickardt SteelType, engraved to DIN1451 as defined by the German standards body. This widely recognized and used standard throughout Europe and beyond ensures that the characters in the set are of the highest quality and precision, making it the perfect choice for any industrial or manufacturing application.
Whether you are a professional metal worker or simply need a reliable tool for your personal projects, the Steel Type Set TS45 is the perfect choice. With its high-quality steel types, precision engraving, and ease of use, it is a must-have tool for anyone who needs to create clear and precise imprints on a wide range of materials.
So why settle for inferior marking tools that produce blurry, unreadable imprints? Get your hands on the Steel Type Set TS45 today and experience the difference for yourself!

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.