18-Piece BBQ Grill Set, Green
- Mfr # 748-00-121-000-0
- Zoro # G916452976
Key Features
Specifications
Details
- MFR #
- 748-00-121-000-0
- Zoro #
- G916452976
- UPC #
- 99967073004
- Country of Origin
- China
- Type
- Grill Set
- Item
- 18-Piece BBQ Grill Set, (Green)
- Color
- Green
Dimensions
- Length
- 22 in
- Height
- 3.5 in
- Width
- 12 in
Description
For the grill master in your life, the Picnic Time 18-Piece BBQ Set is the perfect all-in-one bbq tools set conveniently secured in a highly-portable and lightweight molded-plastic tote. All grilling utensils are stainless steel with lovely wooden handles, looped at the ends for easy hanging on the bbq. Grilling tools include: one spatula with built-in bottle opener, tongs, one fork, one knife, one basting brush, four shish kabob skewers with sliding medallions to remove food with ease, eight corn cob holders, and one grill brush with scraper. Fire it up!
- Molded plastic case that's compact - easy to carry and stow away when not in use
- All tools made of stainless steel with beautiful wood handles and loops at the ends so they can hang from your barbecue
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.