2 Bottle Insulated Wine & Cheese Cooler Tote, Khaki Green with Brown Accents
- Mfr # 540-04-140-000-0
- Zoro # G216456520
Key Features
Specifications
Details
- MFR #
- 540-04-140-000-0
- Zoro #
- G216456520
- UPC #
- 99967475389
- Country of Origin
- China
- Item
- 2 Bottle Insulated Wine & Cheese Cooler Tote, (Khaki Green with Brown Accents)
- Color
- Green
- Type
- Wine Bag
Dimensions
- Length
- 9.84 in
- Width
- 5.12 in
- Height
- 13.58 in
Description
Is this heaven in wine tote form? Thats debatable, but we can say for certain that the 2 Bottle Insulated Wine Bag with Cheese Board and Knife Set has everything you need to enjoy wine and cheese anywhere and everywhere. Oh, the places you'll go with this insulated wine picnic tote bag! With two insulated compartments for wine bottles or 1 bottle and food items should you choose, an Acacia wood cutting board, a stainless steel cheese knife with wooden handle, and a waiter-style corkscrew, this wine cooler bag is all set for your picnic. The durable, distressed waxed cotton canvas construction makes this a ruggedly stylish tote-able wine bag perfect for the park or a picnic after a short hike.
- Made of waxed cotton canvas and soft pebbled leatherette
- Removable interior divider
- Complete with a waiter-style corkscrew, cheese knife, and Acacia wood serving board tucked into convenient front pocket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.