2 Bottle Insulated Wine & Cheese Cooler Tote, White

  • Mfr # 540-04-187-000-0

  • Zoro # G616456441


product price:  $61.49
/ea

Key Features

Color
White
Length
9.84 in
Width
5.12 in
Type
Wine Bag
Height
13.58 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540-04-187-000-0
Zoro #
G616456441
UPC #
99967560351
Country of Origin
China

Dimensions

Length
9.84 in
Width
5.12 in
Height
13.58 in

Details

Item
2 Bottle Insulated Wine & Cheese Cooler Tote, (White)
Color
White
Type
Wine Bag

Description

Is this heaven in wine tote form? Thats debatable, but we can say for certain that the 2 Bottle Insulated Wine Bag with Cheese Board and Knife Set has everything you need to enjoy wine and cheese anywhere and everywhere. Oh, the places you'll go with this insulated wine picnic tote bag! With two insulated compartments for wine bottles or 1 bottle and food items should you choose, an Acacia wood cutting board, a stainless steel cheese knife with wooden handle, and a waiter-style corkscrew, this wine cooler bag is all set for your picnic. The durable cotton canvas construction makes this a ruggedly stylish tote-able wine bag perfect for the park or a picnic after a short hike.


  • Made of cotton canvas and soft pebbled leatherette
  • Removable interior divider
  • Complete with a waiter-style corkscrew, cheese knife, and Acacia wood serving board tucked into convenient front pocket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.