Shop PREFERRED NATION
Create Account
6048.Blk Soft Briefcase
Mfr # 6048.Blk
Zoro # G103963896
product price:Â $114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6048.Blk
- Zoro #
- G103963896
- UPC #
- 44759604812
- Country of Origin
- China
Description
Made of top grain cowhide leather with leatherette trim, this case features double compartments. Main compartment is foam padded with a computer sleeve. Back compartment has a 3 accordion file. Front gusseted compartment contains several pockets for CDs, palm pilot, disks, cards and pens. Outside front and back zip pockets. A unique leather strap allows bag to fit securely over the pull-up handle on your luggage. Detachable shoulder strap.
Deboss: Front panel close to zipper approx. 4"W X 2 1/2"H or on the horizontal leather strap in front approx. 4"W X 1"H.
Embroidery: Available on front zip pocket approx. 4"W x 2 1/4"H.
Material: Leather.
Color: Black.
Dimensions: 6" L x 12" H x 16" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.