3 Bottle Insulated Wine Cooler Bag, Khaki Green with Brown Accents
- Mfr # 537-03-140-000-0
- Zoro # G016456652
Key Features
Specifications
Details
- MFR #
- 537-03-140-000-0
- Zoro #
- G016456652
- UPC #
- 99967464826
- Country of Origin
- China
- Item
- 3 Bottle Insulated Wine Cooler Bag, (Khaki Green with Brown Accents)
- Color
- Green
- Type
- Wine Bag
Dimensions
- Length
- 10 in
- Width
- 3.5 in
- Height
- 12 in
Description
Take your 3 favorite bottles of wine anywhere with the 3 Bottle Insulated Wine Bag. The wine tote bag's insulation will not only keep your cherished wine bottles safe as you travel, but it will keep them at the right temperature as well. The padded divider allows you to get creative too! If three bottles of wine is too many, fill the remaining carrier tote compartment with cheese and hors d'oeuvres. In stylish, distressed waxed canvas, this insulated wine carrier tote bag is sure to please, whether you're bringing wine to a party, giving a wine gift bag to a friend, or taking your significant other on a romantic picnic.
- Made of waxed cotton canvas and soft pebbled leatherette
- Removable interior divider
- Two exterior side pockets
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.