Cellar 6-Bottle Wine Carrier & Cooler Tote, Black with Gray Accents
- Mfr # 660-00-179-000-0
- Zoro # G416454623
Key Features
Specifications
Product Information
- MFR #
- 660-00-179-000-0
- Zoro #
- G416454623
- UPC #
- 99967032001
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Width
- 13 in
- Height
- 14 in
Details
- Item
- Cellar 6-Bottle Wine Carrier & Cooler Tote, (Black with Gray Accents)
- Color
- Black
- Type
- Wine Carrier
Description
Know what rhymes with stellar? Cellar! As in the Cellar 6-Bottle Wine Carrier & Cooler Tote, a fully-insulated and portable wine tote with a 6-bottle, removable divider and an extra-large exterior gusseted pocket for added storage. A durable ripstop exterior, water resistant interior liner, Thermoguard insulation, and a pearlized foil lid keep your wine and food safe and at the desired temperature on your journeys. Use the adjustable shoulder strap with movable pad for transport, or purchase the Cellar with Trolley 660-85-179 which incorporates a heavy-duty foldable luggage trolley that conveniently slips into the backside of the Cellar.
- Durable ripstop polyester exterior with a water-resistant PVC base
- Padded, removable interior dividersRemovable water-resistant interior liningCan be used as a cooler or a 6-bottle wine carrier
- Fully-insulated interior
- Adjustable shoulder strap with movable pad for utmost comfort
- ThermoGuard insulation and a pearlized foil lid help keep your wine or food cool for hours
- An extra large gusseted pocket, located on the front exterior, provides added storage for your valuables or other food items
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.