64 Can Collapsible Cooler, Black

  • Mfr # 716-00-179-000-0

  • Zoro # G016453392


original price:  $68.95 , new price: $55.15 , 20 percent off
new price:  $55.15
/ea

Key Features

Length
22 in
Color
Black
Height
11.5 in
Width
10.5 in
Type
Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716-00-179-000-0
Zoro #
G016453392
UPC #
99967552318
Country of Origin
China

Dimensions

Length
22 in
Height
11.5 in
Width
10.5 in

Details

Item
64 Can Collapsible Cooler, (Black)
Color
Black
Type
Cooler

Description

Headed to a big tailgate? Camping with a group? Snack parent for a thirsty crew? Enter the 64 Can Collapsible Cooler, an insulated soft beverage tote with seriously big capacity! This soft-sided, insulated picnic tote features a water-resistant interior and easily compacts for storage or post-party transport. When youre through all 64 cans, just secure it to a large pack with the included securable bungee cord or fold it up into another carrier. Go ahead and pack up more than 5 12-packs or pop in some brews and soda with your full picnic - this insulated cooler tote is versatile, durable, and ready for some action!


  • Compactible tote with securable bungee tie
  • Insulated cooler
  • Water-resistant interior
  • Carry volume of 64 cans
  • 11.5"H x 22" L x 10.5" W

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.