NCAA West Virginia Mountaineers On The Go Lunch Bag Cooler - Soft Cooler Lunch BoxHeathered Gray
- Mfr # 510-00-105-834-0
- Zoro # G616454751
Key Features
Specifications
Details
- MFR #
- 510-00-105-834-0
- Zoro #
- G616454751
- UPC #
- 99967506465
- Country of Origin
- China
- Type
- Lunch Bags
- Color
- Gray
- Item
- NCAA West Virginia Mountaineers On The Go Lunch Bag Cooler - Soft Cooler Lunch Box - Insulated Lunch Bag, (Heathered Gray)
- Team
- West Virginia Mountaineers
- Team Mascot
- Mountaineers
Dimensions
- Height
- 10.5 in
- Width
- 6 in
- Length
- 10 in
Description
The On The Go Lunch Bag Cooler is a sophisticated work cooler bag sleek enough for stylish men and women to carry to the office. Cold items, hot items, it doesnt matter - this lunch bag coolers dual compartment design can handle it all. The main compartment is insulated to ensure food stays just the right temperature, while the outside compartment is the perfect size for storing nonperishable items. Need more space? Fear not! The main compartment of this lunch box cooler offers an expandable design to provide plenty of room for your lunch or a picnic. Go ahead and cook too much because this roomy insulated lunch tote has totally got your back.
- Expandable lunch tote
- Front flat zippered pocket leads to dry compartment for shelf items
- Cooler made with wipeable materials
- Velcro side straps increase compartment carry volume
- 10" L x 6" W x 10.5" H
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.