64 Can Collapsible Cooler, Heathered Gray
- Mfr # 716-00-105-000-0
- Zoro # G516457326
Key Features
Specifications
Product Information
- MFR #
- 716-00-105-000-0
- Zoro #
- G516457326
- UPC #
- 99967500142
- Country of Origin
- China
Dimensions
- Length
- 22 in
- Height
- 11.5 in
- Width
- 10.5 in
Details
- Type
- Cooler
- Color
- Gray
- Item
- 64 Can Collapsible Cooler, (Heathered Gray)
Description
Headed to a big tailgate? Camping with a group? Snack parent for a thirsty crew? Enter the 64 Can Collapsible Cooler, an insulated soft beverage tote with seriously big capacity! This soft-sided, insulated picnic tote features a water-resistant interior and easily compacts for storage or post-party transport. When youre through all 64 cans, just secure it to a large pack with the included securable bungee cord or fold it up into another carrier. Go ahead and pack up more than 5 12-packs or pop in some brews and soda with your full picnic - this insulated cooler tote is versatile, durable, and ready for some action!
- Compactible tote with securable bungee tie
- Insulated cooler
- Water-resistant interior
- Carry volume of 64 cans
- 11.5"H x 22" L x 10.5" W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.