Acacia Brie Cheese Cutting Board & Tools Set

  • Mfr # 879-03-512-000-0

  • Zoro # G716454163


product price:  $30.35
/ea

Key Features

Width
7.5 in
Length
7.5 in
Color
Brown
Type
Cheese Board
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
879-03-512-000-0
Zoro #
G716454163
UPC #
99967406031
Country of Origin
China

Dimensions

Width
7.5 in
Length
7.5 in
Height
1.3 in

Details

Color
Brown
Type
Cheese Board
Item
Acacia Brie Cheese Cutting Board & Tools Set, (Acacia Wood)

Description

The Acacia Brie Cheese Board and Knife Set is a split-level cutting board made from beautiful, durable acacia wood. The cutting board surface swivels open to reveal three stainless steel cheese tools with wooden handles, each in their own secure grooves. This complete cheese and charcuterie board set includes one hard cheese knife, one chisel knife for hard crumbly cheese, and one cheese fork. Featuring a recessed juice groove to catch cheese brine or juice from cut fruit, this unique and compact cheese board set is equally handy at home for the buffet or when you travel as a picnic cutting board.


  • Circular cheese/cutting board and three stainless steel cheese tools with wooden handles
  • Board swivels open to reveal tools
  • Made of acacia
  • 7.5" diameter x 1.3"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.